Motion
31952054

Made in USA
31952054

1/4" x 20' Spool Length, PTFE/Hard Filament Compression Packing-4,000 Max psi, -450 to 500° F, White
MI ITEM #11682164
MFR #31952054
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31952054

1/4" x 20' Spool Length, PTFE/Hard Filament Compression Packing-4,000 Max psi, -450 to 500° F, White
MI ITEM #11682164
MFR #31952054

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31952054 31952054 1LB SPOOL 1/4" PTFE FI

Specifications

  • Color
    White
  • Product Type
    Packing
  • Material
    PTFE/Hard Filament
  • Maximum Working Pressure
    4,000 psi
  • PSC Code
    5330
  • Size
    1/4 in
  • Spool Length
    20.0 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text