1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31952112
5/32" x 15' Spool Length, PTFE Compression Packing--450 to 550° F, White
Mi Item #
11682168
MFR #
31952112
Price
$76.73
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Gaskets
Packing
Made in USA 31952112
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31952112
5/32" x 15' Spool Length, PTFE Compression Packing--450 to 550° F, White
Mi Item #
11682168
MFR #
31952112
Mfr description
31952112 31952112 5/32" DIA X 15'L PTFE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$76
.73
/each
Add to Cart
Specifications
Dimensions
Size
5/32 in
Spool Length
15 ft
Details
Color
White
Material
PTFE
Product Type
Packing
PSC Code
5330
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items