Motion
31952278

Made in USA
31952278

3/8" x 11' Spool Length, PTFE/Aramid Composite Compression Packing-2,500 Max psi, -50 to 550° F, Tan
MI ITEM #11682171
MFR #31952278
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31952278

3/8" x 11' Spool Length, PTFE/Aramid Composite Compression Packing-2,500 Max psi, -50 to 550° F, Tan
MI ITEM #11682171
MFR #31952278

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31952278 31952278 1/2LB SPOOL 3/8" PTFE/

Specifications

  • Color
    Tan
  • Product Type
    Packing
  • Material
    PTFE/Aramid Composite
  • Maximum Working Pressure
    2,500 psi
  • PSC Code
    5330
  • Size
    3/8 in
  • Spool Length
    11.0 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought