Motion
31952302

Made in USA
31952302

3/16" x 32' Spool Length, PTFE/Aramid Composite Compression Packing-2,500 Max psi, -50 to 550° F, Tan
Mi Item #11682172
MFR #31952302
Price$335.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31952302

3/16" x 32' Spool Length, PTFE/Aramid Composite Compression Packing-2,500 Max psi, -50 to 550° F, Tan
Mi Item #11682172
MFR #31952302

Mfr description
31952302 31952302 1LB SPOOL 3/16" PTFE/A
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$335.10/each

Specifications

Dimensions

  • Size
    3/16 in
  • Spool Length
    32.0 ft

Details

  • Color
    Tan
  • Material
    PTFE/Aramid Composite
  • Maximum Working Pressure
    2,500 psi
  • Product Type
    Packing
  • PSC Code
    5330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)