Motion
31952328

Made in USA
31952328

5/16" x 27' Spool Length, PTFE/Aramid Composite Compression Packing-2,500 Max psi, -50 to 550° F, Tan
MI ITEM #11682173
MFR #31952328
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31952328

5/16" x 27' Spool Length, PTFE/Aramid Composite Compression Packing-2,500 Max psi, -50 to 550° F, Tan
MI ITEM #11682173
MFR #31952328

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31952328 31952328 1LB SPOOL 5/16" PTFE/A

Specifications

  • Color
    Tan
  • Product Type
    Packing
  • Material
    PTFE/Aramid Composite
  • Maximum Working Pressure
    2,500 psi
  • PSC Code
    5330
  • Size
    5/16 in
  • Spool Length
    27.0 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text