Overview
Mfr description
31952351 31952351 1/2LB SPOOL 1/8" GRAPH
Specifications
- ColorGray
- Product TypePacking
- MaterialGraphite Impregnated Aramid
- Maximum Working Pressure1,800 psi
- PSC Code5330
- Size1/8 in
- Spool Length43.50 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data