1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
31952427
5/8" x 2-2/5' Spool Length, Graphite Impregnated Aramid Compression Packing-1,800 Max psi, -50 to 600° F, Gray
MI ITEM #
11682177
MFR #
31952427
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Seals and Gaskets
Gaskets
Packing
Made in USA 31952427
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
31952427
5/8" x 2-2/5' Spool Length, Graphite Impregnated Aramid Compression Packing-1,800 Max psi, -50 to 600° F, Gray
MI ITEM #
11682177
MFR #
31952427
Mfr description
31952427 31952427 1/2LB SPOOL 5/8" GRAPH
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Size
5/8 in
Spool Length
2.40 ft
Details
Color
Gray
Material
Graphite Impregnated Aramid
Maximum Working Pressure
1,800 psi
Product Type
Packing
PSC Code
5330
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items