Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
31952468

5/16" x 17-1/2' Spool Length, Graphite Impregnated Aramid Compression Packing-1,800 Max psi, -50 to 600° F, Gray
MI ITEM #11682179
MFR #31952468

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
31952468 31952468 1LB SPOOL 5/16" GRAPHI

Specifications

  • Color
    Gray
  • Product Type
    Packing
  • Material
    Graphite Impregnated Aramid
  • Maximum Working Pressure
    1,800 psi
  • PSC Code
    5330
  • Size
    5/16 in
  • Spool Length
    17.50 ft

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text