Motion
65545998

Made in USA
65545998

175 Piece, Black, Heat Shrink Electrical Tubing Kit;2:1 Shrink Ratio, Chemical, Fungus, Moisture, Oil, Saltwater, and UV Resistant, PVC
Mi Item #11695981
MFR #65545998
Price$61.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
65545998

175 Piece, Black, Heat Shrink Electrical Tubing Kit;2:1 Shrink Ratio, Chemical, Fungus, Moisture, Oil, Saltwater, and UV Resistant, PVC
Mi Item #11695981
MFR #65545998

Mfr description
65545998 65545998 175PC 3/32-3/8" 6" BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$61.50/each

Specifications

Dimensions

  • Inside Diameter
    3/32, 1/8, 3/16, 1/4, 3/8 in
  • Tubing Length
    6 in

Details

  • Color
    Black
  • Material
    PVC
  • Number Of Pieces
    175
  • Resistance Features
    Chemical Resistant, Flame Resistant, Fungus Resistant, Moisture Resistant, Oil Resistant, Sunlight Resistant, UV Resistant
  • Shrink Ratio  
    2:1
  • Shrink Temperature
    212 F
  • Standards Met
    CSA Certified, Military Specifications, RoHS Compliant, UL Listed
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)