Motion
65546020

Made in USA
65546020

2:1, PVC Heat Shrink Electrical Tubing;Black
MI ITEM #11695984
MFR #65546020
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
65546020

2:1, PVC Heat Shrink Electrical Tubing;Black
MI ITEM #11695984
MFR #65546020

Mfr description
65546020 65546020 HS105 3/64"125'RL BLK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • After Shrink Inside Diameter
    0.0230 in;0.58 mm
  • Inside Diameter
    0.0460 in, 3/64 in, 1.17 mm
  • Overall Length
    125.00 ft
  • Wall Thickness After Shrinking
    0.0200 in;0.51 mm

Details

  • Color
    Black
  • Material
    PVC
  • Operating Temperature Range
    -4 ℉~221 ℉
  • Resistance Features
    Chemical Resistant, Flame Resistant, Fungus Resistant, Moisture Resistant, Oil Resistant, Sunlight Resistant, UV Resistant
  • Shrink Ratio  
    2:1
  • Shrink Temperature
    212.00 F
  • Standards Met
    ASTM D3150, CSA OFT, RoHS Compliant, SAE-AMS-DTL-23053/2 Class 2, UL 224 VW-1
  • Style
    Heat Shrink

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)