Motion
65546251

Made in USA
65546251

6" Long, 2:1, PVC Heat Shrink Electrical Tubing;Clear
MI ITEM #11696007
MFR #65546251
List Price$5.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
65546251

6" Long, 2:1, PVC Heat Shrink Electrical Tubing;Clear
MI ITEM #11696007
MFR #65546251

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.45/each for your price

Overview

Mfr description
65546251 65546251 HS105 1/2X6" CLR 5/PK

Specifications

  • After Shrink Inside Diameter
    1/4 in;6.35 mm
  • Shrink Ratio
  • Color
    Clear
  • Operating Temperature Range
    -4 ℉~221 ℉
  • Material
    PVC
  • Standards Met
    ASTM D3150, CSA OFT, RoHS Compliant, SAE-AMS-DTL-23053/2 Class 2, UL 224 VW-1
  • Style
    Heat Shrink
  • Wall Thickness After Shrinking
    0.0280 in;0.71 mm
  • Shrink Temperature
    212.00 F
  • Resistance Features
    Chemical Resistant, Flame Resistant, Fungus Resistant, Moisture Resistant, Oil Resistant, Sunlight Resistant, UV Resistant
  • Overall Length
    6 in
  • Inside Diameter
    1/2 in, 12.70 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought