Motion
02275089
Caster Wheel - 4 in Dia., 1/2 in Axle Dia., Roller Bearing, 600 lbs Capacity
Mi Item #11719104
MFR #02275089
Price$16.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 4 in Dia., 1/2 in Axle Dia., Roller Bearing, 600 lbs Capacity
Mi Item #11719104
MFR #02275089

Mfr description
02275089 02275089 4X1-1/2" CAST IRON GLI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.28/each

Specifications

Dimensions

  • Axle Diameter
    1/2 in
  • Wheel Diameter
    4 in

Details

  • Branding
    Value Collection
  • Load Capacity
    600 lbs
  • Type Of Bearing
    Roller
  • Wheel Material
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)