1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
02275287
Caster Wheel - 2 in Dia., 1/4 in Axle Dia., Plain Bearing, 607 lbs Capacity
MI ITEM #
11719111
MFR #
02275287
Price
$1.55
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Casters and Wheels
Wheels
Value Collection 02275287
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
02275287
Caster Wheel - 2 in Dia., 1/4 in Axle Dia., Plain Bearing, 607 lbs Capacity
MI ITEM #
11719111
MFR #
02275287
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$1.55
/each
Qty
Add to Cart
Specifications
Dimensions
Axle Diameter
1/4 in
Wheel Diameter
2 in
Details
Branding
Value Collection
Load Capacity
607 lbs
Type Of Bearing
Plain
Wheel Material
Polyolefin
Overview
Mfr description
02275287 02275287 2X13/16"POLYOLEFIN GLI
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought