Motion
02275394
Caster Wheel - 4 in Dia., 3/4 in Axle Dia., Roller Bearing, 613 lbs Capacity
Mi Item #11719117
MFR #02275394
Price$43.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 4 in Dia., 3/4 in Axle Dia., Roller Bearing, 613 lbs Capacity
Mi Item #11719117
MFR #02275394

Mfr description
02275394 02275394 4X2X3/4"BOR RLR BRG GL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.23/each

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Wheel Diameter
    4 in

Details

  • Branding
    Value Collection
  • Load Capacity
    613 lbs
  • Type Of Bearing
    Roller
  • Wheel Material
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)