Motion
89764500
Caster Wheel - 2 in Dia., 1/4 in Axle Dia., Plain Bearing, 617 lbs Capacity
Mi Item #11772830
MFR #89764500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 2 in Dia., 1/4 in Axle Dia., Plain Bearing, 617 lbs Capacity
Mi Item #11772830
MFR #89764500

Mfr description
89764500 89764500 2" DIA. SOLID RUBBER W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axle Diameter
    1/4 in
  • Wheel Diameter
    2 in

Details

  • Branding
    Value Collection
  • Load Capacity
    617 lbs
  • Type Of Bearing
    Plain
  • Wheel Material
    Solid Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)