Motion
89764526
Caster Wheel - 3 in Dia., 3/8 in Axle Dia., Plain Bearing, 618 lbs Capacity
MI ITEM #11772831
MFR #89764526
List Price$7.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 3 in Dia., 3/8 in Axle Dia., Plain Bearing, 618 lbs Capacity
MI ITEM #11772831
MFR #89764526

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.88/each for your price

Overview

Mfr description
89764526 89764526 3" DIA. SOLID RUBBER W

Specifications

  • Wheel Diameter
    3 in
  • Axle Diameter
    3/8 in
  • Type Of Bearing
    Plain
  • Wheel Material
    Solid Rubber
  • Load Capacity
    618 lbs
  • Branding
    Value Collection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought