Motion
89764567
Caster Wheel - 5 in Dia., 3/8 in Axle Dia., Plain Bearing, 620 lbs Capacity
Mi Item #11772833
MFR #89764567
Price$15.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 5 in Dia., 3/8 in Axle Dia., Plain Bearing, 620 lbs Capacity
Mi Item #11772833
MFR #89764567

Mfr description
89764567 89764567 5" DIA. SOLID RUBBER W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.58/each

Specifications

Dimensions

  • Axle Diameter
    3/8 in
  • Wheel Diameter
    5 in

Details

  • Branding
    Value Collection
  • Load Capacity
    620 lbs
  • Type Of Bearing
    Plain
  • Wheel Material
    Solid Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)