Motion
89764872
Caster Wheel - 10 in Dia., 1 in Axle Dia., Roller Bearing, 621 lbs Capacity
Mi Item #11772834
MFR #89764872
Price$164.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 10 in Dia., 1 in Axle Dia., Roller Bearing, 621 lbs Capacity
Mi Item #11772834
MFR #89764872

Mfr description
89764872 89764872 10X2-1/2 RUB/STEEL GLI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.48/each

Specifications

Dimensions

  • Axle Diameter
    1 in
  • Wheel Diameter
    10 in

Details

  • Additional Details
    Mold-On Rubber
  • Branding
    Value Collection
  • Load Capacity
    621 lbs
  • Type Of Bearing
    Roller
  • Wheel Material
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)