Motion
89764898
Caster Wheel - 3 in Dia., 3/4 in Axle Dia., Roller Bearing, 622 lbs Capacity
MI ITEM #11772835
MFR #89764898
Price$21.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 3 in Dia., 3/4 in Axle Dia., Roller Bearing, 622 lbs Capacity
MI ITEM #11772835
MFR #89764898

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$21.88/each

Specifications

Dimensions

  • Axle Diameter
    3/4 in
  • Wheel Diameter
    3 in

Details

  • Additional Details
    Mold-On Polyurethane
  • Branding
    Value Collection
  • Load Capacity
    622 lbs
  • Type Of Bearing
    Roller
  • Wheel Material
    Polyurethane

Overview

Mfr description
89764898 89764898 3X2 POLYU/ STL GLIDEMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought