Motion
89764963
Caster Wheel - 8 in Dia., 5/8 in Axle Dia., Ball Bearing Bearing, 623 lbs Capacity
Mi Item #11772836
MFR #89764963
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 8 in Dia., 5/8 in Axle Dia., Ball Bearing Bearing, 623 lbs Capacity
Mi Item #11772836
MFR #89764963

Mfr description
89764963 89764963 8" MO RUBBER HANDTRUCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axle Diameter
    5/8 in
  • Wheel Diameter
    8 in

Details

  • Additional Details
    Mold-On Rubber
  • Branding
    Value Collection
  • Load Capacity
    623 lbs
  • Type Of Bearing
    Ball Bearing
  • Wheel Material
    Mold-On Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)