Motion
89764989
Caster Wheel - 10 in Dia., 5/8 in Axle Dia., Ball Bearing Bearing, 624 lbs Capacity
MI ITEM #11772837
MFR #89764989
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 10 in Dia., 5/8 in Axle Dia., Ball Bearing Bearing, 624 lbs Capacity
MI ITEM #11772837
MFR #89764989

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
89764989 89764989 10" SEMIPNEUM HD TRUCK

Specifications

  • Wheel Diameter
    10 in
  • Axle Diameter
    5/8 in
  • Type Of Bearing
    Ball Bearing
  • Wheel Material
    Semi-Pneumatic
  • Load Capacity
    624 lbs
  • Branding
    Value Collection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought