Specifications
Details
- Body MaterialPlastic
- Bulb TypeLED
- Features & Benefits• Rechargeable headlamp has 3 FL 1 rated modes: All on, Spot, and Flood, offering brightness levels ranging from 400 lumens to 100 lumens and up to 22 hours of runtime • Headlamp automatically turns off after 3 minutes in bright light via auto-sensing technology, extending battery life (feature can be disabled by holding the power button for 10 seconds) • Battery gauge indicates level of battery life with colored LED lights • Smartly designed headlamp bracket also attaches directly to Klein® Hard Hats (those equipped with bracket system) • Slim profile with pivoting mount to allow up to a 160-Degree lighting angle • Adjustable silicone strap secures headlamp onto head, hard hat, or cap • Rechargeable via USB-C (cable included) • Durable headlamp: drop-test rating of 2m, dust and water resistant
- Rechargeable Or RefillableRechargeable
Overview
Mfr description
56064 RECHARGEABLE HEADLAMP
- Rechargeable headlamp has 3 FL 1 rated modes: All on, Spot, and Flood, offering brightness levels ranging from 400 lumens to 100 lumens and up to 22 hours of runtime
- Headlamp automatically turns off after 3 minutes in bright light via auto-sensing technology, extending battery life (feature can be disabled by holding the power button for 10 seconds)
- Battery gauge indicates level of battery life with colored LED lights
- Smartly designed headlamp bracket also attaches directly to Klein® Hard Hats (those equipped with bracket system)
- Slim profile with pivoting mount to allow up to a 160-Degree lighting angle
- Adjustable silicone strap secures headlamp onto head, hard hat, or cap
- Rechargeable via USB-C (cable included)
- Durable headlamp: drop-test rating of 2m, dust and water resistant