Motion
88094
ProTac Right Angle Flashlight - LED Bulb, Non-Rechargeable, CR123A Battery Size, 1000 lm Maximum Light Output, Black Body Color, Number of Batteries; 2, 1000 lm Lumens
Mi Item #11896226
MFR #88094
Price$108.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProTac Right Angle Flashlight - LED Bulb, Non-Rechargeable, CR123A Battery Size, 1000 lm Maximum Light Output, Black Body Color, Number of Batteries; 2, 1000 lm Lumens
Mi Item #11896226
MFR #88094

Mfr description
88094 PROTAC 90-X, BLACK
  • TEN-TAP® Programming allows for selection of three different operating programs: 1) high/strobe/low 2) high only 3) low/medium/high
  • Multi-Fuel -Uses one Streamlight SL-B26™ protected Li-Ion USB rechargeable battery pack
  • also accepts two CR123A lithium batteries
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.68/each

Specifications

Dimensions

  • Battery Size
    CR123A
  • Beam Distance
    171
  • Length
    4.39 in
  • Lumens
    1000 lm
  • Weight
    4.4 oz

Details

  • Additional Details
    Medium | Low | Strobe | IP Rating: IPX7 | Impact Resistance: 2 m | Switch Type: Push-button head switch | Clip: Removable pocket clip
  • Application
    Tactical
  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium Primary
  • Battery Life
    1.75 to 24 hr
  • Battery Type
    Lithium Ion
  • Battery Voltage
    3 V
  • Beam Features
    Multiple Beam Modes
  • Beam Type
    Focused Beam
  • Belt Clip
    Yes
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Case Included
    No
  • Charger Included
    Yes
  • Color
    Black
  • Complete Beam Intensity
    7350 cd
  • Complete Light Output
    1000 lm (High), 300 lm (Med), 65 lm
  • Complete Run Time
    2.5 Hrs (High), 4 Hrs (Med), 21 hrs
  • Cord Type
    USB Cord
  • CSA Certified
    No
  • Design Features
    Impact Resistant, Pocket Clip, Rechargeable, Right Angle Body, Waterproof
  • Drop Rating
    2 m
  • ETL Listed
    No
  • Features & Benefits
    • TEN-TAP® Programming allows for selection of three different operating programs: 1) high/strobe/low 2) high only 3) low/medium/high • Multi-Fuel -Uses one Streamlight SL-B26™ protected Li-Ion USB rechargeable battery pack • also accepts two CR123A lithium batteries • High, medium, low and strobe modes: High: 1,000 lumens • 171m beam • runs 2.5 hours (CR123A) • runs 1.75 hours (SL-B26 battery pack), Medium: 300 lumens • 91m beam • runs 4 hours (CR123A) • runs 4.75 hours (SL-B26 battery pack), Low: 65 lumens • 42m beam • runs 21 hours (CR123A) • runs 24 hours (SL-B26 battery pack), Strobe runs 2.5 hours (C123A) • runs 3.5 hours (SL-B26 battery pack) • Multi-function push-button head switch easy to use with gloved hands • Removable pocket clip attaches to MOLLE, turnout gear, harnesses, etc. • Durable, anodized aluminum construction with impact-resistant glass lens • IPX7 waterproof to 1m for 30 minutes • 2m impact resistance tested
  • Includes
    Two CR123A lithium batteries & nylon holster
  • Lamp Type
    LED
  • LED Bulb Color
    White
  • Lens Material
    Glass
  • Light Output
    1000 lm
  • Lumen Output
    1000 lm
  • Manufacturer Upc Number
    80926880948
  • Manufacturer User Manual
    Product Instructions
  • Material
    Anodized Aluminum
  • Maximum Beam Intensity
    7350 cd
  • Maximum Light Output
    1000 lm
  • Maximum Run Time
    21 hrs
  • Model
    Right Angle Tactical Flashlight
  • Mounting Type
    Clip
  • Number Of Batteries
    2
  • Number Of Batteries Required
    1
  • Number of LEDs
    1
  • Number Of Light Modes
    4
  • Peak Beam Intensity
    7350 cd
  • Power Source
    USB Rechargeable
  • Rechargeable Flashlight
    Non-Rechargeable
  • Rechargeable Or Refillable
    USB Rechargeable
  • Resistance Features
    IPX7
  • Run Time
    24 hr
  • Standards Met
    IPX7
  • Type
    Right Angle Light
  • UL Listed
    No
  • UPC_NO
    080926880948
  • Warranty
    Limited Lifetime
  • Water Penetration Rating
    IPX7
  • Water Resistant
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)