Motion
88095
ProTac 90-X USB Right Angle Multi-Fuel Tactical Flashlight
MI ITEM #11896227
MFR #88095
Price$171.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ProTac 90-X USB Right Angle Multi-Fuel Tactical Flashlight
MI ITEM #11896227
MFR #88095

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$171.79/each

Specifications

Dimensions

  • Battery Size
    SL-B26
  • Length
    4.39 in
  • Weight
    4.9 oz

Details

  • Batteries Included
    Yes
  • Battery Chemistry
    Lithium-Ion
  • Body Color
    Black
  • Body Material
    Aluminum
  • Body Material Type
    Metal
  • Bulb Type
    LED
  • Complete Beam Intensity
    7350 cd
  • Complete Light Output
    1000 lm (High), 300 lm (Med), 65 lm
  • Complete Run Time
    1.75 Hrs (High), 4.75 Hrs (Med), 24 hrs
  • Features & Benefits
    • TEN-TAP® Programming allows for selection of three different operating programs: 1) high/strobe/low 2) high only 3) low/medium/high • Multi-Fuel -Uses one Streamlight SL-B26™ protected Li-Ion USB rechargeable battery pack • also accepts two CR123A lithium batteries • High, medium, low and strobe modes: High: 1,000 lumens • 171m beam • runs 2.5 hours (CR123A) • runs 1.75 hours (SL-B26 battery pack), Medium: 300 lumens • 91m beam • runs 4 hours (CR123A) • runs 4.75 hours (SL-B26 battery pack), Low: 65 lumens • 42m beam • runs 21 hours (CR123A) • runs 24 hours (SL-B26 battery pack), Strobe runs 2.5 hours (C123A) • runs 3.5 hours (SL-B26 battery pack) • Multi-function push-button head switch easy to use with gloved hands • Removable pocket clip attaches to MOLLE, turnout gear, harnesses, etc. • Durable, anodized aluminum construction with impact-resistant glass lens • IPX7 waterproof to 1m for 30 minutes • 2m impact resistance tested
  • Includes
    One SL-B26 battery pack & nylon holster
  • LED Bulb Color
    White
  • Manufacturer Upc Number
    80926880955
  • Maximum Light Output
    1000 lm
  • Maximum Run Time
    24 hrs
  • Model
    Right Angle Tactical Flashlight
  • Number Of Batteries
    1
  • Rechargeable Flashlight
    Rechargeable
  • Rechargeable Or Refillable
    Rechargeable
  • Resistance Features
    IPX7
  • UPC_NO
    080926880955
  • Warranty
    Limited Lifetime

Overview

Mfr description
88095 PROTAC 90-X USB, BLACK
  • TEN-TAP® Programming allows for selection of three different operating programs: 1) high/strobe/low 2) high only 3) low/medium/high
  • Multi-Fuel -Uses one Streamlight SL-B26™ protected Li-Ion USB rechargeable battery pack
  • also accepts two CR123A lithium batteries
  • High, medium, low and strobe modes: High: 1,000 lumens
  • 171m beam
  • runs 2.5 hours (CR123A)
  • runs 1.75 hours (SL-B26 battery pack), Medium: 300 lumens
  • 91m beam
  • runs 4 hours (CR123A)
  • runs 4.75 hours (SL-B26 battery pack), Low: 65 lumens
  • 42m beam
  • runs 21 hours (CR123A)
  • runs 24 hours (SL-B26 battery pack), Strobe runs 2.5 hours (C123A)
  • runs 3.5 hours (SL-B26 battery pack)
  • Multi-function push-button head switch easy to use with gloved hands
  • Removable pocket clip attaches to MOLLE, turnout gear, harnesses, etc.
  • Durable, anodized aluminum construction with impact-resistant glass lens
  • IPX7 waterproof to 1m for 30 minutes
  • 2m impact resistance tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought