Motion
56048
Personal Protection & Safety - LED Bulb
Mi Item #11906675
MFR #56048
Price$55.92/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Personal Protection & Safety - LED Bulb
Mi Item #11906675
MFR #56048

Mfr description
56048 RECHARGEABLE HEADLAMP WITH STRAP,
  • Rechargeable headlamp has 3 FL 1 rated modes: All-on, Spot, and Flood, offering brightness levels ranging from 400 lumens to 100 lumens and up to 22 hours of runtime
  • Pivoting mount to allow up to a 160-Degree lighting angle
  • Battery gauge indicates level of battery life with colored LED lights
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.92/ca

Specifications

Details

  • Body Material
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • Rechargeable headlamp has 3 FL 1 rated modes: All-on, Spot, and Flood, offering brightness levels ranging from 400 lumens to 100 lumens and up to 22 hours of runtime • Pivoting mount to allow up to a 160-Degree lighting angle • Battery gauge indicates level of battery life with colored LED lights • Smartly designed headlamp bracket also attaches directly to Klein® Hard Hats (those equipped with bracket system) • Adjustable woven fabric strap with silicone grip secures to headlamp onto head, hard hat, or cap • Light can be easily removed from bracket for recharging • Rechargeable via micro-USB port (cable included) • Durable headlamp: drop-test rating of 6-Foot, dust and water resistant
  • Maximum Light Output
    400 lm
  • Rechargeable Or Refillable
    Rechargeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)