Motion
PNU12SWL
12.0000 in Dia., Precision Ball Bearing, 450 lbs Capacity
MI ITEM #11933304
MFR #PNU12SWL
List Price$85.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12.0000 in Dia., Precision Ball Bearing, 450 lbs Capacity
MI ITEM #11933304
MFR #PNU12SWL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.50/each for your price

Overview

Mfr description
PNU12SWL 12" SWIVEL PNEUMATIC CASTER

Specifications

  • Wheel Diameter
    12.0000 in
  • Type Of Bearing
    Precision Ball
  • Wheel Material
    Zinc Plated
  • Load Capacity
    450 lbs
  • Weight
    14 lbs
  • Mount Height
    15.1900 in
  • Wheel Bearing Type
    Precision Ball

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text