Motion
027650-0103-110

PELICAN PRODUCTS
027650-0103-110

Flashlight - LED Bulb, Black Body Color
Mi Item #12136007
MFR #027650-0103-110
Price$65.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
027650-0103-110

Flashlight - LED Bulb, Black Body Color
Mi Item #12136007
MFR #027650-0103-110

Mfr description
027650-0103-110
  • Built Pelican tough
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.40/each

Specifications

Details

  • Body Color
    Black
  • Body Material
    Plastic
  • Body Material Type
    Polycarbonate
  • Bulb Type
    LED
  • Features & Benefits
    • Built Pelican tough
  • Maximum Light Output
    132 lm
  • Rechargeable Or Refillable
    Refillable
  • UPC_NO
    019428155865
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)