Overview
Mfr description
033100-0160-247
- Built Pelican tough
Specifications
- Body ColorBlack
- Body MaterialPhoto luminescent Polycarbonate
- UPC_NO019428160746
- Battery SizeAA
- Body Material TypePolycarbonate
- Bulb TypeLED
- Features & Benefits• Built Pelican tough
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data