Motion
034150-0302-245

PELICAN PRODUCTS
034150-0302-245

Flashlight - LED Bulb, AA Battery Size, Yellow Body Color
Mi Item #12136022
MFR #034150-0302-245
Price$67.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
034150-0302-245

Flashlight - LED Bulb, AA Battery Size, Yellow Body Color
Mi Item #12136022
MFR #034150-0302-245

Mfr description
034150-0302-245
  • Built Pelican tough
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.52/each

Specifications

Dimensions

  • Battery Size
    AA

Details

  • Body Color
    Yellow
  • Body Material
    Plastic
  • Body Material Type
    Polycarbonate
  • Bulb Type
    LED
  • Features & Benefits
    • Built Pelican tough
  • Maximum Light Output
    336 lm
  • Rechargeable Or Refillable
    Refillable
  • UPC_NO
    019428163587
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)