Overview
Mfr description
071100-0000-110
- Built Pelican tough
Specifications
- Body ColorBlack
- Body MaterialAnodized Aluminum
- UPC_NO019428154752
- Battery SizeAA
- Body Material TypePolycarbonate
- Bulb TypeLED
- Features & Benefits• Built Pelican tough
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data