Motion
L0303050306001

GARLOCK KLOZURE
L0303050306001

RWI LO-LOAD - ASME - 6 NPS - 150# - 316L/316L/FG/3
Mi Item #12221611
MFR #L0303050306001
Price$260.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
L0303050306001

RWI LO-LOAD - ASME - 6 NPS - 150# - 316L/316L/FG/3
Mi Item #12221611
MFR #L0303050306001

Mfr description
RWI LO-LOAD - ASME - 6 NPS - 150# -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.43/each

Specifications

Dimensions

  • Nominal Pipe Size
    6.0000 in
  • Overall Thickness
    0.1250 in

Details

  • Gasket Type
    Spiral Wound
  • Material
    Flexible Graphite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)