Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
FBX16LL50-UNV INDOOR LIGHTING FIXTURES

FBX16LL50-UNV INDOOR LIGHTING FIXTURES
MI ITEM #12401813
MFR #FBX16LL50-UNV INDOOR LIGHTING FIXTURES

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FBX16LL50-UNV INDOOR LIGHTING FIXTURES

Specifications

  • Wattage
    124 W
  • Voltage
    120/277 V
  • Lumen Output
    16000 lm
  • Color Temperature
    5000 K
  • Color Rendering Index
    80 CRI
  • Mounting Type
    Suspended
  • Construction
    Metal Housing
  • Lamp Type
    LED
  • Light Distribution
    General Distribution
  • Product Types
    FBX LED High Bay Fixture
  • Shape
    Square
  • Length
    24 in
  • Warranty
    5 Year Limited Warranty
  • Width
    24 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought