Low Bay and High Bay Light Fixtures

Motion's low bay and high bay light fixtures are designed for spaces with varying ceiling heights. They ensure adequate lighting for warehouses, factories, and more.
FILTER
BRAND
WATTAGE
LUMEN OUTPUT
SHAPE
MOUNTING TYPE
COLOR RENDERING INDEX
COLOR
LONGEVITY
HEIGHT
WIDTH
COLOR TEMPERATURE
CERTIFICATION
LENGTH
VOLTAGE
LAMP TYPE
EFFICACY
DIMMING

81 Results

Photos may not represent actual items. Refer to name and product specs for all details.
Abaco Lighting AL-EI-HIL-96-7-50-U
Abaco Lighting  AL-EI-HIL-96-7-50-U
High Mast Round High Bay Flood Light - 600W - 96,000 lm
MI ITEM #08554776
MFR #AL-EI-HIL-96-7-50-U
Factory Order
Quote Required
Philips Lighting FBX24LL40-UNV-W-LFA 2 X 2 LED HIGHBAY
MI ITEM #12401816
MFR #FBX24LL40-UNV-W-LFA 2 X 2 LED HIGHBAY
Factory Order
Quote Required
Philips Lighting FBY24L850-UNV FBY LED HIGH BAY
MI ITEM #12401826
MFR #FBY24L850-UNV FBY LED HIGH BAY
Factory Order
Quote Required
Abaco Lighting AL-BE-HB-267-8-50-U
Abaco Lighting  AL-BE-HB-267-8-50-U
LED Linear High Bay - 267W - 37,996 lm
MI ITEM #08554758
MFR #AL-BE-HB-267-8-50-U
Factory Order
Quote Required
Philips Lighting APX24LL40-UNV INDOOR LIGHTING FIXTURES
Philips Lighting  APX24LL40-UNV INDOOR LIGHTING FIXTURES
APX24LL40-UNV INDOOR LIGHTING FIXTURES
MI ITEM #12401811
MFR #APX24LL40-UNV INDOOR LIGHTING FIXTURES
Factory Order
Quote Required
Abaco Lighting AL-ES4P-31K-8-50-U
Abaco Lighting  AL-ES4P-31K-8-50-U
Premium LED Linear High Bay - 183W - 31,088 lm
MI ITEM #08554766
MFR #AL-ES4P-31K-8-50-U
Factory Order
Quote Required
Abaco Lighting AL-BE-HBVT2-100-8-50-U
Abaco Lighting  AL-BE-HBVT2-100-8-50-U
Wet Location LED Round High Bay - 100W - 13,950 lm
MI ITEM #08554771
MFR #AL-BE-HBVT2-100-8-50-U
Factory Order
Quote Required
Abaco Lighting AL-BE-HB-428-8-50-U
Abaco Lighting  AL-BE-HB-428-8-50-U
LED Linear High Bay - 428W - 60,629 lm
MI ITEM #08554760
MFR #AL-BE-HB-428-8-50-U
Factory Order
Quote Required
Abaco Lighting AL-BE-HBVT2-239-8-50-U
Abaco Lighting  AL-BE-HBVT2-239-8-50-U
Wet Location LED Round High Bay - 239W - 32,250 lm
MI ITEM #08554774
MFR #AL-BE-HBVT2-239-8-50-U
Factory Order
Quote Required
Abaco Lighting AL-XE-HB-120-8-50-U
Abaco Lighting  AL-XE-HB-120-8-50-U
Wash Down LED Round High Bay - 120W - 18,000 lm
MI ITEM #07531861
MFR #AL-XE-HB-120-8-50-U
Factory Order
Quote Required
Abaco Lighting AL-EI-HIL-72-7-50-U
Abaco Lighting  AL-EI-HIL-72-7-50-U
High Mast Round High Bay Flood Light - 450W - 72,000 lm
MI ITEM #08554775
MFR #AL-EI-HIL-72-7-50-U
Factory Order
Quote Required
Abaco Lighting AL-BE-HBVT2-200-8-50-U
Abaco Lighting  AL-BE-HBVT2-200-8-50-U
Wet Location LED Round High Bay - 200W - 27,169 lm
MI ITEM #08554773
MFR #AL-BE-HBVT2-200-8-50-U
Factory Order
Quote Required
Philips Lighting FBX24LL40-UNV LED HIGHBAY 24000L 4000K
Philips Lighting  FBX24LL40-UNV LED HIGHBAY 24000L 4000K
FBX24LL40-UNV LED HIGHBAY 24000L 4000K
MI ITEM #12401814
MFR #FBX24LL40-UNV LED HIGHBAY 24000L 4000K
Factory Order
Quote Required
Abaco Lighting AL-XE-HB-200-8-50-U
Abaco Lighting  AL-XE-HB-200-8-50-U
Wash Down LED Round High Bay - 200W - 30,400 lm
MI ITEM #07531863
MFR #AL-XE-HB-200-8-50-U
Factory Order
Quote Required
Abaco Lighting AL-BE-HB-132-8-50-U
Abaco Lighting  AL-BE-HB-132-8-50-U
LED Linear High Bay - 132W - 18,564 lm
MI ITEM #08281482
MFR #AL-BE-HB-132-8-50-U
Factory Order
Quote Required
Abaco Lighting AL-XE-HB-80-8-50-U
Abaco Lighting  AL-XE-HB-80-8-50-U
Wash Down LED Round High Bay - 80W - 12,000 lm
MI ITEM #07531859
MFR #AL-XE-HB-80-8-50-U
Factory Order
Quote Required
Philips Lighting FBY24L840-UNV LED HIGH
MI ITEM #12401824
MFR #FBY24L840-UNV LED HIGH
Factory Order
Quote Required
Abaco Lighting AL-ES4P-43K-8-50-U
Abaco Lighting  AL-ES4P-43K-8-50-U
Premium LED Linear High Bay - 257W - 43,486 lm
MI ITEM #08554768
MFR #AL-ES4P-43K-8-50-U
Factory Order
Quote Required
Abaco Lighting AL-BE-HB-320-8-50-U
Abaco Lighting  AL-BE-HB-320-8-50-U
LED Linear High Bay - 320W - 44,460 lm
MI ITEM #08554759
MFR #AL-BE-HB-320-8-50-U
Factory Order
Quote Required
Abaco Lighting AL-BE-HB-178-8-50-U
Abaco Lighting  AL-BE-HB-178-8-50-U
LED Linear High Bay - 178W - 24,603 lm
MI ITEM #07849552
MFR #AL-BE-HB-178-8-50-U
Factory Order
Quote Required
Abaco Lighting AL-XE-HB-160-8-50-U
Abaco Lighting  AL-XE-HB-160-8-50-U
Wash Down LED Round High Bay - 160W - 23,400 lm
MI ITEM #07531862
MFR #AL-XE-HB-160-8-50-U
Factory Order
Quote Required
Abaco Lighting AL-ES4P-49K-8-50-U
Abaco Lighting  AL-ES4P-49K-8-50-U
Premium LED Linear High Bay - 291W - 49,749 lm
MI ITEM #08554769
MFR #AL-ES4P-49K-8-50-U
Factory Order
Quote Required
Abaco Lighting AL-XE-HB-240-8-50-U
Abaco Lighting  AL-XE-HB-240-8-50-U
Wash Down LED Round High Bay - 240W - 32,900 lm
MI ITEM #07531864
MFR #AL-XE-HB-240-8-50-U
Factory Order
Quote Required
Philips Lighting FBX16LL50-UNV INDOOR LIGHTING FIXTURES
Philips Lighting  FBX16LL50-UNV INDOOR LIGHTING FIXTURES
FBX16LL50-UNV INDOOR LIGHTING FIXTURES
MI ITEM #12401813
MFR #FBX16LL50-UNV INDOOR LIGHTING FIXTURES
Factory Order
Quote Required
Showing 1-24 of 81