1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Dremel
HSFL-01
Dremel 4.0V Home Solutions LED Flashlight Kit
MI ITEM #
12807947
MFR #
HSFL-01
List Price
$62.10
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Flashlights and Accessories
Flashlights
Dremel HSFL-01
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dremel
HSFL-01
Dremel 4.0V Home Solutions LED Flashlight Kit
MI ITEM #
12807947
MFR #
HSFL-01
Availability:
Limited Inventory
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$62.10
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
HSFL-01 DREMEL 4.0V HOME SOLUTIONS LED F
Specifications
Length
9 in
Width
5.5 in
Height
2.36 in
Weight
0.56 lbs
Case Pack Width
11.25 in
Case Pack Length
9.75 in
Case Pack Height
6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought