Motion
56413
flashlight - LED Bulb
MI ITEM #12827976
MFR #56413
Price$75.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
flashlight - LED Bulb
MI ITEM #12827976
MFR #56413

Mfr description
56413 RECHARGEABLE 2-COLOR LED
  • Rechargeable Flashlight is 3 lights in 1: a focused, long-range white spotlight, wide, white floodlight, and low-intensity red LEDs
  • Features bright white LEDs in 2 settings: Spotlight (Boost: 1000 lm for 4 hrs, High: 800 lm for 7 hrs, Low-400 lm for 11 hrs, Strobe: 95 lm for 50 hrs) and Floodlight (High-650 lm for 6 hrs, Medium: 450 lm for 11 hrs, ECO: 35 lm for 25 hrs)
  • Low intensity red LEDs for non-blinding night vision (4 lumens for 48 hours) also feature a long-lasting red strobe (4 lumens for 96 hours)
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.25/each

Specifications

Details

  • Body Material
    Aluminum
  • Bulb Type
    LED
  • Features & Benefits
    • Rechargeable Flashlight is 3 lights in 1: a focused, long-range white spotlight, wide, white floodlight, and low-intensity red LEDs • Features bright white LEDs in 2 settings: Spotlight (Boost: 1000 lm for 4 hrs, High: 800 lm for 7 hrs, Low-400 lm for 11 hrs, Strobe: 95 lm for 50 hrs) and Floodlight (High-650 lm for 6 hrs, Medium: 450 lm for 11 hrs, ECO: 35 lm for 25 hrs) • Low intensity red LEDs for non-blinding night vision (4 lumens for 48 hours) also feature a long-lasting red strobe (4 lumens for 96 hours) • Durable flashlight is IP64 dustproof and water-resistant and features a magnetic end cap for a hands-free work light • Easy to carry light comes with both a holster to be secured on a belt or backpack and removable low-carry pocket clip • Tri-color light indicates the amount of battery life and the charging collar twists for recharging via included USB-C cable • Equipped with Last Mode Memory so the light turns on in the same mode it was turned off
  • Harmonization Code
    8513102000
  • Maximum Light Output
    1000 lm
  • Rechargeable Or Refillable
    Rechargeable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)