Motion
56414
headlamp - LED Bulb
Mi Item #12827977
MFR #56414
Price$74.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
headlamp - LED Bulb
Mi Item #12827977
MFR #56414

Mfr description
56414 RECHARGEABLE 2-COLOR LED HEADLAMP
  • Rechargeable Headlamp is 3 lights in 1: a focused, long-range white spotlight, wide-casting floodlight, and low-intensity red LEDs
  • Features bright white LEDs in 2 settings: Spotlight (Boost: 800 lm for 4 hrs, High: 600 lm for 8 hrs, Low: 300 lm for 10 hrs, Strobe: 100 lm for 40 hrs) and Floodlight (High: 500 lm for 5 hrs, Medium: 250 lm for 10 hrs, ECO: 30 lm for 27 hrs)
  • Low intensity red LEDs for non-blinding night vision (2.5 lumens for 56 hours) also feature a long-lasting red strobe (2.5 lumens for 160 hours)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$74.96/each

Specifications

Details

  • Body Material
    Plastic
  • Bulb Type
    LED
  • Features & Benefits
    • Rechargeable Headlamp is 3 lights in 1: a focused, long-range white spotlight, wide-casting floodlight, and low-intensity red LEDs • Features bright white LEDs in 2 settings: Spotlight (Boost: 800 lm for 4 hrs, High: 600 lm for 8 hrs, Low: 300 lm for 10 hrs, Strobe: 100 lm for 40 hrs) and Floodlight (High: 500 lm for 5 hrs, Medium: 250 lm for 10 hrs, ECO: 30 lm for 27 hrs) • Low intensity red LEDs for non-blinding night vision (2.5 lumens for 56 hours) also feature a long-lasting red strobe (2.5 lumens for 160 hours) • Light can be removed from bracket for recharging or attached directly to Klein® hard hats (equipped with bracket system) • Silicone infused, adjustable fabric strap features a convenient marker and pencil holder • Magnet allows for use as hands-free work light while the slim profile also pivots allowing up to a 64-Degree lighting angle • Unit features a battery gauge with colored LEDs to indicate battery life and when recharging is needed via the included USB-C cable • Durable headlamp: drop-test rating of 10-Feet (3 m), dustproof and water-resistant
  • Manufacturer Product Page
  • Maximum Light Output
    800 lm
  • Rechargeable Or Refillable
    Rechargeable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)