Specifications
Dimensions
- Length30 ft, 9.14 m
- Width2.0000 in, 50.80 mm
Details
- ApplicationAir conditioning, Chilled water, Fittings, HVACR, Hot lines, Pipe, Refrigeration, Tees, Tubing, Valves
- Backing MaterialGround cork w/ a rubberized binder
- ColorBlack
- Max Operating Temperature93 °C, 200 °F
- Min Operating Temperature-29 °C, -20 °F
- Operating Temperature Range93 °C to -29 °C, -20 °F, 200 °F
- Standards MetIEC and RoHS Compliant
- Temperature Range93 °C to -29 °C, -20 °F, 200 °F
- UPC_NO681001421775
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)