Motion
4219-12

Nu-Calgon
4219-12

Electrical Insulation Tape - 2.0000 in, 50.80 mm Width, 30 ft, 9.14 m Length, -15 °F to 160 °F, -26 °C to 71 °C Operating Temp. Range
MI ITEM #12871323
MFR #4219-12
Price$33.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Nu-Calgon
4219-12

Electrical Insulation Tape - 2.0000 in, 50.80 mm Width, 30 ft, 9.14 m Length, -15 °F to 160 °F, -26 °C to 71 °C Operating Temp. Range
MI ITEM #12871323
MFR #4219-12

Mfr description
4219-12 FOAM-TITE FOAM INSULATION TAPE,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.33/each

Specifications

Dimensions

  • Length
    30 ft, 9.14 m
  • Width
    2.0000 in, 50.80 mm

Details

  • Adhesive Material
    Roll
  • Application
    Air conditioning, Chilled water, Fittings, HVACR, Hot lines, Pipe, Refrigeration, Tees, Tubing, Valves
  • Color
    Black
  • Material
    Closed-cell foam
  • Max Operating Temperature
    71 °C, 160 °F
  • Min Operating Temperature
    -26 °C, -15 °F
  • Operating Temperature Range
    -26 °C to 71 °C, -15 °F to 160 °F
  • Temperature Range
    -26 °C to 71 °C, -15 °F to 160 °F
  • UPC_NO
    681001421904

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)