Specifications
Details
- ColorBlack
- Flashlight Part Number Comp61520
- Flashlight Trade NameBearTrap
- Manufacturer Upc Number080926-44922-0
- UPC_NO080926-44922-0
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)