Motion
W-1040-FST-1-1/4-CRS

HAMILTON CASTER & MFG.CO.
W-1040-FST-1-1/4-CRS

10.0000 in Dia., 4.0000 in Face, Tapered Roller Bearing, 18000 lbs Capacity
Mi Item #13145115
MFR #W-1040-FST-1-1/4-CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-1040-FST-1-1/4-CRS

10.0000 in Dia., 4.0000 in Face, Tapered Roller Bearing, 18000 lbs Capacity
Mi Item #13145115
MFR #W-1040-FST-1-1/4-CRS

Mfr description
W-1040-FST-1-1/4-CRS FORGED STEEL WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    4.0000 in
  • Hub Length
    4.5000 in
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    4.5000 in

Details

  • Core Color
    Clear
  • Country of Origin
    US
  • Load Capacity
    18000 lbs
  • Operating Temperature Range
    -40 to 320 °F
  • Tread Color
    Clear
  • Type Of Bearing
    Tapered Roller
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Type
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)