Motion
L0000061001501

GARLOCK KLOZURE
L0000061001501

RWI LO-LOAD - ASME - 1.5 NPS - 150# - 304|304L/304
Mi Item #13590286
MFR #L0000061001501
Price$104.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
L0000061001501

RWI LO-LOAD - ASME - 1.5 NPS - 150# - 304|304L/304
Mi Item #13590286
MFR #L0000061001501

Mfr description
RWI LO-LOAD - ASME - 1.5 NPS - 150# -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$104.28/each

Specifications

Dimensions

  • Nominal Pipe Size
    40 mm
  • Overall Thickness
    0.1250 in

Details

  • Gasket Type
    Spiral Wound
  • Material
    PTFE
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)