Motion
L03050303503

GARLOCK KLOZURE
L03050303503

RW LO-LOAD - ASME - 3.5 NPS - 300# - 316L/FG/316L
Mi Item #13590659
MFR #L03050303503
Price$117.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
L03050303503

RW LO-LOAD - ASME - 3.5 NPS - 300# - 316L/FG/316L
Mi Item #13590659
MFR #L03050303503

Mfr description
RW LO-LOAD - ASME - 3.5 NPS - 300# -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.55/each

Specifications

Dimensions

  • Nominal Pipe Size
    90 mm
  • Overall Thickness
    0.1250 in

Details

  • Gasket Type
    Spiral Wound
  • Material
    Flexible Graphite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)