Motion
W-1241-AGV-GB95-1-1/4

HAMILTON CASTER & MFG.CO.
W-1241-AGV-GB95-1-1/4

12.0000 in Dia., 4.0000 in Face, Precision Ball Bearing, 5500 lbs Capacity
MI ITEM #14211996
MFR #W-1241-AGV-GB95-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-1241-AGV-GB95-1-1/4

12.0000 in Dia., 4.0000 in Face, Precision Ball Bearing, 5500 lbs Capacity
MI ITEM #14211996
MFR #W-1241-AGV-GB95-1-1/4

Mfr description
W-1241-AGV-GB95-1-1/4 AGV DURAGLIDE 12X4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    4.0000 in
  • Hub Diameter
    3.8750 in
  • Hub Length
    4.5000 in
  • Wheel Diameter
    12.0000 in
  • Wheel Width
    4.5000 in

Details

  • Core Color
    Gray Poly
  • Country of Origin
    US
  • Load Capacity
    5500 lbs
  • Operating Temperature Range
    -5 to 200 °F
  • Tread Color
    Gray Poly
  • Type Of Bearing
    Precision Ball
  • Wheel Bearing Type
    Precision Ball
  • Wheel Material
    Forged Steel
  • Wheel Type
    DuraGlide-AGV

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)