Specifications
Dimensions
- Face Width3.0000 in
- Hub Length3.5000 in
- Wheel Diameter3.5000 in
- Wheel Width3.5000 in
Details
- Core ColorBlack Tread
- Country of OriginUS
- Hardness70 Shore D
- Load Capacity1200 lbs
- Operating Temperature Range-50 to 200 °F
- Tread ColorBlack Tread
- Type Of BearingPrecision Sealed Ball
- Wheel Bearing TypePrecision Sealed Ball
- Wheel MaterialAluminum
- Wheel TypeUltraGlide XC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)