Motion
W-420-SWC85-1/2
4.0000 in Dia., 2.0000 in Face, Precision Sealed Ball Bearing, 720 lbs Capacity
MI ITEM #14212012
MFR #W-420-SWC85-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Dia., 2.0000 in Face, Precision Sealed Ball Bearing, 720 lbs Capacity
MI ITEM #14212012
MFR #W-420-SWC85-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-420-SWC85-1/2 ULTRAGLIDE CROWN 85A 4X2

Specifications

  • Country of Origin
    US
  • Wheel Diameter
    4.0000 in
  • Face Width
    2.0000 in
  • Type Of Bearing
    Precision Sealed Ball
  • Hub Length
    2.5000 in
  • Wheel Material
    Aluminum
  • Load Capacity
    720 lbs
  • Hardness
    85 Shore A
  • Core Color
    Blue Tread
  • Tread Color
    Blue Tread
  • Operating Temperature Range
    -50 °F
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Type
    UltraGlide Ergo
  • Wheel Width
    2.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought