Motion
W-420-SWF70D-1/2
4.0000 in Dia., 2.0000 in Face, Precision Sealed Ball Bearing, 1200 lbs Capacity
MI ITEM #14212014
MFR #W-420-SWF70D-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.0000 in Dia., 2.0000 in Face, Precision Sealed Ball Bearing, 1200 lbs Capacity
MI ITEM #14212014
MFR #W-420-SWF70D-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Hub Length
    2.5000 in
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    2.5000 in

Details

  • Core Color
    Black Tread
  • Country of Origin
    US
  • Hardness
    70 Shore D
  • Load Capacity
    1200 lbs
  • Operating Temperature Range
    -50 to 200 °F
  • Tread Color
    Black Tread
  • Type Of Bearing
    Precision Sealed Ball
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Material
    Aluminum
  • Wheel Type
    UltraGlide XC

Overview

Mfr description
W-420-SWF70D-1/2 ULTRAGLIDE FLAT 70D 4X2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought