Motion
W-521-AGV-GB95-1/2

HAMILTON CASTER & MFG.CO.
W-521-AGV-GB95-1/2

5.0000 in Dia., 2.0000 in Face, Precision Ball Bearing, 1400 lbs Capacity
MI ITEM #14212022
MFR #W-521-AGV-GB95-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-521-AGV-GB95-1/2

5.0000 in Dia., 2.0000 in Face, Precision Ball Bearing, 1400 lbs Capacity
MI ITEM #14212022
MFR #W-521-AGV-GB95-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-521-AGV-GB95-1/2 AGV DURAGLIDE 5X2 1/2

Specifications

  • Country of Origin
    US
  • Wheel Diameter
    5.0000 in
  • Face Width
    2.0000 in
  • Type Of Bearing
    Precision Ball
  • Hub Length
    2.5000 in
  • Hub Diameter
    2.2500 in
  • Wheel Material
    Cast Iron
  • Load Capacity
    1400 lbs
  • Core Color
    Gray Poly
  • Tread Color
    Gray Poly
  • Operating Temperature Range
    -5 to 200 °F
  • Wheel Bearing Type
    Precision Ball
  • Wheel Type
    DuraGlide-AGV
  • Wheel Width
    2.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text