Motion
W-630-SWF70D-1-1/4

HAMILTON CASTER & MFG.CO.
W-630-SWF70D-1-1/4

6.0000 in Dia., 3.0000 in Face, Precision Sealed Ball Bearing, 3100 lbs Capacity
MI ITEM #14212035
MFR #W-630-SWF70D-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HAMILTON CASTER & MFG.CO.
W-630-SWF70D-1-1/4

6.0000 in Dia., 3.0000 in Face, Precision Sealed Ball Bearing, 3100 lbs Capacity
MI ITEM #14212035
MFR #W-630-SWF70D-1-1/4

Mfr description
W-630-SWF70D-1-1/4 ULTRAGLIDE FLAT 70D 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3.0000 in
  • Hub Length
    3.5000 in
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    3.5000 in

Details

  • Core Color
    Black Tread
  • Country of Origin
    US
  • Hardness
    70 Shore D
  • Load Capacity
    3100 lbs
  • Operating Temperature Range
    -50 to 200 °F
  • Tread Color
    Black Tread
  • Type Of Bearing
    Precision Sealed Ball
  • Wheel Bearing Type
    Precision Sealed Ball
  • Wheel Material
    Aluminum
  • Wheel Type
    UltraGlide XC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)