Motion
AN0622808MAX

ALBION INDUSTRIES
AN0622808MAX

Caster Wheel - 6.0000 in Dia., 2.0000 in Face, 0.5000 in Axle Dia., Precision Ball Bearing Bearing, 1500 lbs, 680.39 kg Capacity
MI ITEM #15464529
MFR #AN0622808MAX
Price$66.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
AN0622808MAX

Caster Wheel - 6.0000 in Dia., 2.0000 in Face, 0.5000 in Axle Dia., Precision Ball Bearing Bearing, 1500 lbs, 680.39 kg Capacity
MI ITEM #15464529
MFR #AN0622808MAX

Mfr description
AN0622808MAX 6X2 ORANGE AN W/PBB & TOP H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.99/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Bore Inside Diameter
    1.5625 in
  • Face Width
    2.0000 in
  • Hub Length
    2.4375 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Bearing ID
    0.5000 in
  • Hardness
    85 Shore A
  • Heat Tolerance
    180 °F;82.22 °C
  • Load Capacity
    1500 lbs, 680.39 kg
  • Manufacturer Catalog Number
    AN0622808MAX
  • Operating Temperature Range
    -40 to 82.2 °C, -40 to 180 °F
  • Tread Color
    Orange
  • Tread Material
    Polyurethane
  • Tread Type
    Smooth
  • Type
    Wheel
  • Type Of Bearing
    Precision Ball Bearing
  • Wheel Bearing Type
    Precision Ball Bearing
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane Wheel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)