Motion
CH0520108
Caster Wheel - 5.0000 in Dia., 2.0000 in Face, 0.5000 in Axle Dia., Roller Bearing Bearing, 1500 lbs, 680.39 kg Capacity
MI ITEM #15464659
MFR #CH0520108
Price$53.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Caster Wheel - 5.0000 in Dia., 2.0000 in Face, 0.5000 in Axle Dia., Roller Bearing Bearing, 1500 lbs, 680.39 kg Capacity
MI ITEM #15464659
MFR #CH0520108

Mfr description
CH0520108 HD 5X2 CAST IRON W/1/2 IN ROLB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.63/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Bore Inside Diameter
    1.1875 in
  • Face Width
    2.0000 in
  • Hub Length
    2.1875 in
  • Tread Width
    2.0000 in
  • Weight
    4.25 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    2.0000 in

Details

  • Bearing ID
    0.5000 in
  • Hardness
    145 Brinell
  • Heat Tolerance
    800 °F;426.67 °C
  • Load Capacity
    1500 lbs, 680.39 kg
  • Manufacturer Catalog Number
    CH0520108
  • Tread Material
    Cast Iron
  • Tread Type
    Flat
  • Type
    Wheel
  • Type Of Bearing
    Roller Bearing
  • Wheel Bearing Type
    Roller Bearing
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)